Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX752132
Zoro # G5588037
product price: $22.15
/pk 100, $0.22/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX752132
- Zoro # G5588037
- UPC # 078787727205
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
File Folder Width | 11.63" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAPAK QUICK Instant Foam Packaging, 15" L, 18" W, PK36 (IQHRT00-10)
- ZORO SELECT Shipping Box, 24x14x12 in (55NN14)
- BROWNLINE Monthly Desk Pad Calendar, 22x17, Whit (C1731V)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXM13U1)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM213)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- PENDAFLEX Folder, Heavyduty, Manila Pk (PFX86413)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- SMEAD Smead® File Folders, 1/3 Cut Third Position, One-Ply Top Tab, Letter, Manila, 100/Box (10333)
- Pendaflex File Folders