Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX75213
Zoro # G5605302
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX75213
- Zoro # G5605302
- UPC # 078787723207
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Tab Size | 1/2" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Wirebound Writing Pad, 70 Pg (20008R)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- SOLAR GROUP Mailbox Poly Wht #1Size (PL10W0201)
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk (27104)
- PENDAFLEX Pendaflex S36G 5 1/4 in Expansion File Pocket- Legal Size (S36G)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX15213GRA)
- PENDAFLEX Folder, Hang, Xtracap, Lgl, Ast, PK4 (09313)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- PENDAFLEX File Folders 8-1/2" x 11", Blue, Pk25 (PFX9200T13)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17174)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- Pendaflex File Folders