Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100
Mfr # PFX62702
Zoro # G5807733
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX62702
- Zoro # G5807733
- UPC # 078787627024
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x16x14 in (55NM84)
- TAPE LOGIC Tape Logic® Labels, "This Side Up", Arrow, 3" x 5", Red/White, 500/Roll (DL1481)
- ZORO SELECT Telescoping Outer Boxes, 37 1/2" x 4 1/2" x 30", Kraft, 10/Bundle (55VL46)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2093225)
- PENDAFLEX Pendaflex 242 Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (242)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Red, 50PK (54454)
- PENDAFLEX Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue (PFXDDF5OX)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615315)
- PENDAFLEX Pendaflex 615215BGR Poly Laminate Hanging Folders; Bright Green - Letter Size (615215BGR)
- PENDAFLEX Heavy-Duty File Pockets, 5.25" Expansion, Legal Size, Redrope, PK10 PK (C1536GHD)
- Pendaflex File Folders