Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100
Mfr # PFX04302
Zoro # G5538811
product price: $43.75
/pk 100, $0.44/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Blue
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX04302
- Zoro # G5538811
- UPC # 078787043022
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', Yellow, 12/Case (TNBEC305YEL)
- SEALER SALES Silicone Rubber Pad for KF-500HC, KF-505HC (SR-KF-500HC/505HC)
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- EUREKA Blue Harmony Welcome Banners - Vertical (849734)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (PFX13175)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX11035)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk50 (PFXFM313)
- PENDAFLEX Pocket, Tyvek, 3.5", Ltr, 10Bx Pk (PFX63264)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Assorted Expansion, Pk10 (PFX32900)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100 (PFX421013VIO)
- Pendaflex File Folders