Shop All File Folders
Zoro Select
File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50
Mfr # PFX54460
Zoro # G5646401
product price: $28.65
/pk 50, $0.57/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Assorted
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX54460
- Zoro # G5646401
- UPC # 078787544604
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Assorted, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Drive Belt for HL-M810 Band Sealer (HL-M810-26)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8" x 10", Fluorescent Red, 250/Roll (DL1094)
- PENDAFLEX Folder, Fastener, Manila Pk (PFX1453718PT)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752133)
- ZORO SELECT Hanging Folder Insert Tabs, White, PK100 (PFX242)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX54459)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX60575)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 3.5" Expansion, Pk10 (74264)
- Zoro Select File Folders