Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100
Mfr # PFXR15213ASST
Zoro # G5526586
product price: $45.99
/pk 100, $0.46/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Assorted
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXR15213ASST
- Zoro # G5526586
- UPC # 078787323131
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Assorted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- SEALED AIR - NEWAIR I.B. FLEX Bubble Film, 1500 ft. L, 12" W (101048858)
- U BRANDS Magnetic Dry Erase Undated One Month Calendar Board, 20 x 16, White (361U00-01)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 2" Circle, Fluorescent Green, 500/Roll (DL1255)
- PENDAFLEX File Folders 8-1/2" x 11", Yellow, Embossed Fasteners, Pk50 (PFX21309)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 25PK (81610)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- UNIVERSAL Laminated Two-Pocket Portfolios, Cardboard Paper, White, 11x8.5, PK25 (UNV56417)
- Pendaflex File Folders