Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/3-Cut Tab, Aqua, Pk100
Mfr # PFX421013AQU
Zoro # G5573303
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Aqua
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX421013AQU
- Zoro # G5573303
- UPC # 078787423459
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Width | 11.63" |
File Folder Size Type | Letter |
File Folder Height | 9.19" |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Aqua, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAVISION Tamper-Evident Tape, 1In x 4In, PK250 (ZS48-29RWSN-250)
- TOPS Filler Paper, 8-1/2 x 5-1/2 In, PK100 (TOP62304)
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- ENERGEL Pen, Energel Rtx, X-Fine, Be (BLN73C)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX421013)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk50 (PFXFM313)
- PENDAFLEX Pendaflex 81616 Hanging File Folders- 1/5 Tab- Letter- Aqua- 25/Box (81616)
- PENDAFLEX File Folders 8-1/2" x 11", Blue, Pk25 (PFX9200T13)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- PENDAFLEX Pendaflex 1521/3WHI Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- White- 100/Box (1521/3WHI)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- Pendaflex File Folders