Shop All File Folders
Pendaflex
File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100
Mfr # PFX75212
Zoro # G5661214
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFX75212
- Zoro # G5661214
- UPC # 078787722200
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
Overall Width | 11 in |
Paper Size | Letter |
Description
File Folders, Size Letter, 1/2 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX15213RED)
- PENDAFLEX File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- PENDAFLEX Pendaflex 42-GRE Hanging File Folder Tabs- 1/5 Tab- 2 in- Green Tab/White Insert- 25/Pack (42-GRE)
- PENDAFLEX Pendaflex 81614 Hanging File Folders- 1/5 Tab- Letter- Teal- 25/Box (81614)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFX421013PIN)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81602)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- Pendaflex File Folders