Shop All File Folders
Pendaflex
File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12
Mfr # PFX10773
Zoro # G9713216
product price: $11.69
/pk 12, $0.97/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 3/4 in
- Color Assorted
- Material 11 pt. Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX10773
- Zoro # G9713216
- UPC # 078787107731
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 3/4 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
Outside Length | 11 5/8" |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Paper Size | Letter |
Overall Width | 11 in |
Description
File Folders, Size Letter, 1/2 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, 3/4 in Expanded Width, Color Assorted, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- COSCO ACCU-STAMP Gel Ink Refill, Black, 0.35 oz Bottle (090684)
- BOORUM & PEASE Book, 66Series, Journal, 150Pg (BOR66150J)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- PENDAFLEX File Folder 8-1/2 x 11", 1/3-Tab, Pk100 (C211/3PASR)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Assorted, PK25 (81663)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PENDAFLEX Folder, Divided, Ast, PK24 (10772)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- Pendaflex File Folders