Shop All File Folders
Pendaflex
Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue
Mfr # PFX52670
Zoro # G9713225
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 7
- Width 1-1/2"
- Color Blue
- Tab Type Top Tab
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX52670
- Zoro # G9713225
- UPC # 078787526709
- Country of Origin China
- Category File Folders
Dimensions
Width | 1-1/2" |
Size | Letter |
Sheet Size | Letter |
Height | 9 5/8 in |
File Size | Letter |
Outside Length | 13 5/16" |
Paper Size | Letter |
Overall Width | 13 1/8 in |
Description
Expandable Organizer, Number of Pockets 7, Material Polypropylene, Sheet Size Letter, Color Blue, Height 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- C.H. HANSON Blue Railroad Chalk, 144/Box (10393)
- CRICUT Joy Die Cutting Machine, 4.5 x 6.5, Teal/White (2007991)
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- PENDAFLEX Pendaflex 52891 1 By 3 Tab Desk Free Poly Hanging Organizer With Case; Letter; Assorted (52891)
- PENDAFLEX Heavy-Duty File Pockets, 5.25" Expansion, Legal Size, Redrope, PK10 PK (C1536GHD)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXM13U1)
- SMEAD Pocket Folder, End Tab, 7", Red, PK5, Size: Letter (73795)
- Pendaflex File Folders