Shop All File Folders
Pendaflex
Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion
Mfr # PFXK17MOX
Zoro # G5585203
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 12
- Width 12 in
- Expanded Width 7/8 in
- Color Brown
- Index Tab Type Jan to Dec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXK17MOX
- Zoro # G5585203
- UPC # 078787312296
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12 in |
Expanded Width | 7/8 in |
Size | Letter |
Sheet Size | Letter |
Height | 10 in |
File Size | Letter |
Paper Size | Letter |
Overall Width | 12 in |
Expanded Depth | 7/8 in |
Description
Expandable File Folder, Number of Pockets 12, Material Kraft, Sheet Size Letter, Color Brown, Height 10 in, Width 12 in, Expanded Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Rustic Home Mailbox (416080-01)
- SANFORD Sanford Ink 35549 Paint Sharpie Oil Base; Medium Point; Black (YYSP-SAN35549)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A995)
- ALLIANCE RUBBER Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box (07706****)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk24 (PFX82300)
- PENDAFLEX Folder, Rcy, Cls, 2Div, Rd, Ltr Pk (PFX24075R)
- PENDAFLEX Jacket, Rcy, 2"", Dt, Man, Ltr Pk (PFX24920R)
- PENDAFLEX Pendaflex 81616 Hanging File Folders- 1/5 Tab- Letter- Aqua- 25/Box (81616)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", Black (PFX23013)
- SMEAD Smead, REDROPE DROP-FRONT END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74624)
- Pendaflex File Folders