Shop All File Folders
Pendaflex
Expandable File Monthly 8-1/2 x 11", Brown
Mfr # R217MHD
Zoro # G5023536
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Redrope
- Index Tab Type Jan to Dec
- Tab Type Top Tab
- Material 80-pt Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # R217MHD
- Zoro # G5023536
- UPC # 078973704874
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Height | 10" |
Details
Item | File,Hd,Mly,W/Oflp,Letter,Brown |
Color | Redrope |
Index Tab Type | Jan to Dec |
Tab Type | Top Tab |
Material | 80-pt Redrope |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Features | Open-Top Stadium-File Design |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Left; Right |
Number of File Pockets | 12 |
Description
File,Hd,Mly,W/Oflp,Letter,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLUE Durable 826819 Shell-Style ID Card Holder Vertical-Horizontal With Necklace Clear 10-Pack (826819)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- COMPLYRIGHT Employee Record Organizer, 3 Section, PK25 (A3103)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion (PFXS26E)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25 (PFX1516COX)
- PENDAFLEX Hanging File Folders, Violet, PK25 (PFX81611)
- ROARING SPRING Case of 50 Pocket Folders in Holder, 11.75"x8.5", Twin Pockets Hold 25 Sheets Each, 5 Colors (50205CS)
- Pendaflex File Folders