Shop All File Folders
Pendaflex
Expandable File Jacket, Manila, PK50
Mfr # PFX23200
Zoro # G5706915
product price: $42.89
/pk 50, $0.86/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Expanded Width 2 in
- Color Manila
- Material Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX23200
- Zoro # G5706915
- UPC # 078787232006
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9-3/4" |
Expanded Width | 2 in |
Size | Legal |
Height | 9.5" |
Overall Height | 9 1/2 in |
Expanded Depth | 2 in |
Overall Width | 14 5/8 in |
Details
Item | File Jacket |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Features | Reinforced Double-Ply Straight Cut Tab |
Product Type | File Jackets |
Punched/Unpunched | Unpunched |
Material Type | Paper |
Expansion | 2" |
Number of Sections | 1 |
Description
File Jacket, Expanded Width 2 in, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Mobile File Storage Box, Letter, 14-1/4x15 (STX61507U01C)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- MARKAL Solid Paint Markers, Yellow, 4-1/2" L (80251)
- ZORO SELECT Box, Corrugate, Single Wall, 18x18x12-6 in (60YP98)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100 (PFX15213BUR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- PENDAFLEX Folder, Rcy, Cls, 1Div, Lgn, Ltr Pk (PFX23776R)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK10 (PFX1534GOX)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue (PFX52670)
- Pendaflex File Folders