Shop All File Folders
Pendaflex
Expandable File Jacket, Assorted Colors, Pk10
Mfr # PFX50990
Zoro # G5674243
product price: $17.95
/pk 10, $1.80/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-1/2"
- Expanded Width 1"
- Color Assorted
- Material Plastic
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX50990
- Zoro # G5674243
- UPC # 078787509900
- Country of Origin China
- Category File Folders
Dimensions
Width | 9-1/2" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9" |
File Size | Letter |
Depth | 1/8" |
Overall Width | 11 3/4 in |
Overall Height | 9 1/2 in |
Expanded Depth | 1 in |
Details
Item | File Jacket |
Color | Assorted |
Material | Plastic |
Tab Cut | Straight |
Features | Water Resistant, Translucent, Tear Resistant |
Product Type | File Jackets |
Assembly Required | No |
Sheet Standard | Letter |
Material Type | Plastic |
Expansion | 1" |
Number of Sections | 1 |
Punched/Unpunched | Unpunched |
Assortment | Blue; Green; Purple; Red; Yellow |
Description
File Jacket, Material Plastic, Color Assorted, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Gummed Pads, 8.5"x11", 50 sheets of White Paper/Pad, glued, 5x5 graph Ruled, 3-Hole Punched (95161cs)
- SHARP Mono BP Toner 40K Yield Cartridge, Black (BPNT700)
- BUSINESS SOURCE Business Source BSN15727 Rubber Bands- Size 107- 1LB-BG- Natural Crepe (BSN15727)
- AT-A-GLANCE Planner, Daily, 5-3/4 x 8-1/4in, Red (AAGSD38913)
- PENDAFLEX Wallet, Pkt, Ltr, 3.5Exp, 5Pk (PFX51524E5)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 14", Blue (PFX59352)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- PENDAFLEX File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10 (PFX2157R)
- PENDAFLEX Pockets, Reinf Top, Ltr, Mnla Pk (PFXFC1534P)
- PENDAFLEX Pocket Folder 8-1/2 x 11", Assorted Expansion, Pk10 (PFX32900)
- SMEAD Folder, Clssfc, Lgl, 1Div, Gygn Pk (SMD29800)
- Pendaflex File Folders