Shop All File Folders
Pendaflex
Expandable File Jacket 1-1/2" Expansion, Manila, Pk50
Mfr # PFX22150
Zoro # G5534837
product price: $40.39
/pk 50, $0.81/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Expanded Width 1 1/2 in
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX22150
- Zoro # G5534837
- UPC # 078787221505
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9-3/4" |
Expanded Width | 1 1/2 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Overall Height | 9 1/2 in |
Overall Width | 11 5/8 in |
Expanded Depth | 1 1/2 in |
Description
File Jacket, Expanded Width 1 1/2 in, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Staple F/T25 Bx1000 7/16In (257)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- GREAT PAPERS Stationery Letterhead, Lucky Rainb, PK80 (2017028)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX04302)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PENDAFLEX Expanding File, 13 Pocket, Black (39624BLA)
- PENDAFLEX Hanging File Folders, Yellow, PK25 (PFX81606)
- SMEAD File Folder End Tab, Straigt Cut, Manila, PK50 (24210)
- Pendaflex File Folders