Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion
Mfr # PFX35364
Zoro # G2956716
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 4-5/8"
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX35364
- Zoro # G2956716
- UPC # 078787353640
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 4-5/8" |
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 9 1/2 in |
Outside Length | 15" |
File Size | Legal |
Paper Size | Legal |
Overall Width | 14 3/4 in |
Expanded Depth | 5 1/4 in |
Description
Expandable File Pocket, Number of Pockets 1, Material Redrope, Sheet Size Legal, Color Red, Height 9 1/2 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 4", Kraft, 25/Bundle (11R423)
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX15213GRA)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX22000)
- PENDAFLEX Portable File Box, Black (PFX41742)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFX15213LAV)
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- SMEAD Pressboard Folder, 3 Dividers, Green, PK10 (14097)
- Pendaflex File Folders