Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion, PK10
Mfr # PFX95545
Zoro # G5708324
product price: $67.15
/pk 10, $6.72/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 15.75"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type End Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX95545
- Zoro # G5708324
- UPC # 078787955455
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15.75" |
Expanded Width | 3 1/2 in |
Size | Legal |
Sheet Size | Legal |
Height | 9 1/2 in |
File Size | Legal |
Outside Length | 16" |
Overall Width | 15 3/4 in |
Paper Size | Legal |
Expanded Depth | 3 1/2 in |
Description
Expandable File Pocket, Number of Pockets 1, Material 17 pt. Red Fiber, Sheet Size Legal, Color Red, Height 9 1/2 in, Expanded Width 3 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- PENDAFLEX Pendaflex 615215YEL Poly Laminate Hanging Folders; Yellow - Letter Size (615215YEL)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- PENDAFLEX Pendaflex 1521/3WHI Two-Tone File Folders- 1/3 Cut- Top Tab- Letter- White- 100/Box (1521/3WHI)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- SMEAD Folder, File, Ltr, 2/5 Rt, Mla Pk (SMD10385)
- Pendaflex File Folders