Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion, PK10
Mfr # PFX85363
Zoro # G5763125
product price: $51.79
/pk 10, $5.18/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 14.75"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX85363
- Zoro # G5763125
- UPC # 078787853638
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 3 1/2 in |
Size | Legal |
Sheet Size | Legal |
Height | 9 1/2 in |
Overall Width | 14 3/4 in |
Expanded Depth | 3 1/2 in |
Paper Size | Legal |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 14 pt. Red Fiber, Manila |
Tab Cut | Straight |
Features | Acid-Free, Tear-Resistant |
Product Type | Expandable File Pockets |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 3.5" |
Description
Expandable File Pocket, Number of Pockets 1, Material 14 pt. Red Fiber, Manila, Sheet Size Legal, Color Red, Height 9 1/2 in, Expanded Width 3 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- PENDAFLEX File Folders 8-1/2" x 11", Yellow, Embossed Fasteners, Pk50 (PFX21309)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- PENDAFLEX Folder, 2Pocket, Recycled, Nat Pk (OXF78542)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Brown, Pk100 (PFXRK152)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- Pendaflex File Folders