Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 14" Red, 3-1/2" Expansion
Mfr # PFXS26E
Zoro # G2956637
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 13-13/16"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFXS26E
- Zoro # G2956637
- UPC # 078787162631
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 13-13/16" |
Expanded Width | 3 1/2 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 1/4 in |
Outside Length | 15 5/16" |
File Size | Legal |
Paper Size | Legal |
Expanded Depth | 3 1/2 in |
Overall Width | 13 7/8 in |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Legal, Color Red, Height 10 1/4 in, Expanded Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Shopping Bag w/ Rope Handles, PK200 (87145)
- BLUELINE 9-1/4x7-1/4" Undated Daily Planner, Black (REDA29C81)
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- ENCORE Roper Device (EP-835)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX Hanging Personnel Folders .33 Cut Top Tab Letter Red (SER-2-ER)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFX15213LAV)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX74520)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- SMEAD File Folder End Tab, Gray/Green, PK25 (29210)
- Pendaflex File Folders