Shop All File Folders
This Product is Discontinued
Zoro Select
Expandable File Folder 8-1/2 x 11" Redrope, 3-1/2" Expansion (Discontinued)
Mfr # PFX35247
Zoro # G2956698
This Product is Discontinued
Key Features
- Number of Pockets 1
- Width 3-3/4"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX35247
- Zoro # G2956698
- UPC # 078787352476
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3-3/4" |
Expanded Width | 3 1/2 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
Outside Length | 12" |
File Size | Letter |
Overall Width | 11 3/4 in |
Paper Size | Letter |
Expanded Depth | 3 1/2 in |
Description
Expandable File Pocket, Number of Pockets 1, Material Redrope, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.