Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion
Mfr # PFXS34G
Zoro # G2956768
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 9-5/8"
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXS34G
- Zoro # G2956768
- UPC # 078787163454
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9-5/8" |
Expanded Width | 5 1/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Overall Width | 11 3/4 in |
Expanded Depth | 5 1/4 in |
Paper Size | Letter |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | Manila, Red Fiber |
Tab Cut | Straight |
Features | Tear-Resistant |
Product Type | Expandable File Pockets |
Recycled Content | 0.3 |
Assembly Required | No |
Sheet Standard | Letter |
Environmental Certification | SFI |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL457)
- PACON Pad, Easel, Unruld, 27X34, 50Sh Pk (PAC3385)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX81612)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Yellow, 50PK (54456)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Pale Green, Pk10 (PFX23214)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59251)
- SMEAD Hanging File Pockets, Assorted Colors, Pk4 (64290)
- Pendaflex File Folders