Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, Smoke, PK10
Mfr # PFX85343
Zoro # G5752826
product price: $42.89
/pk 10, $4.29/ea
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 11.75"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX85343
- Zoro # G5752826
- UPC # 078787853430
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.75" |
Expanded Width | 3 1/2 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Expanded Depth | 3 1/2 in |
Overall Width | 11 3/4 in |
Paper Size | Letter |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 14 pt. Red Fiber, Manila |
Tab Cut | Straight |
Features | Acid-Free, Tear-Resistant |
Product Type | Expandable File Pockets |
Recycled Content | 0.1 |
Assembly Required | No |
Environmental Certification | SFI |
Sheet Standard | Letter |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Description
Expandable File Pocket, Number of Pockets 1, Material 14 pt. Red Fiber, Manila, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 3 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black (AVE68037)
- MALIN CO Lockwire, Spool, 0.051 Dia, 31.948 ft (05-0510-014S)
- MAX USA MAX® Flat Clinch Stapler Cartridge, For MAX EH-20F Stapler, 20 Sheet Capacity, 2000/Box (NO20FE)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- PENDAFLEX Portable File Box, Black (PFX41742)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Green, Pk100 (PFX15313BGR)
- PENDAFLEX Pendaflex 421013RED Interior File Folders- 1/3 Cut- Top Tab- Letter- Red- 100/Box (421013RED)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- WILSON JONES Minute Book Cover 8-1/2 x 14", 125 Pg. (W039531)
- Pendaflex File Folders