Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25
Mfr # PFX1524EOX
Zoro # G5665125
product price: $52.29
/pk 25, $2.09/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 12.87"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX1524EOX
- Zoro # G5665125
- UPC # 078787152434
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12.87" |
Expanded Width | 3 1/2 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Paper Size | Letter |
Expanded Depth | 3 1/2 in |
Overall Width | 11 3/4 in |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 3 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 20" x 4" x 4", Kraft, 25/Bundle (11R241)
- AZAR DISPLAYS 12-Pocket Bifold Wall Mount (252323)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK250 (56KJ36)
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- PENDAFLEX Folder, Rcy, Cls, 2Div, Rd, Ltr Pk (PFX24075R)
- PENDAFLEX Pendaflex RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box (RK153-1/3)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 5-1/4" Expansion (PFX60545)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- Pendaflex File Folders