Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion
Mfr # PFXS24E
Zoro # G2956759
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 12-5/16"
- Expanded Width 3 1/2 in
- Color Brown
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXS24E
- Zoro # G2956759
- UPC # 078787162433
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-5/16" |
Expanded Width | 3 1/2 in |
Size | Letter |
Sheet Size | Letter |
Height | 10 1/4 in |
Overall Width | 12 3/8 in |
Paper Size | Letter |
Expanded Depth | 3 1/2 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Brown |
Tab Type | Top Tab |
Material | Manila, Red Fiber |
Tab Cut | Straight |
Features | Tear-Resistant |
Product Type | Expandable File Pockets |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Letter, Color Red, Height 10 1/4 in, Expanded Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 5 x 8-1/2" Four Ring Binder Kit (63-453)
- SAX True Flow Gloss Glaze, Rich Chocolate, 1 Pint (S2119X)
- THE PUPPET CO Story Telling Puppet, Superhero (Dark Skin) (PC001919)
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX23900)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 (PFX15213PIN)
- PENDAFLEX Hanging Organizer 1/3 Cut Tab, (ESS52891)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX421013GRA)
- PENDAFLEX Folder, 2Pocket, Recycled, Nat Pk (OXF78542)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100 (PFX421013VIO)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- Pendaflex File Folders