Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, Black, PK10
Mfr # PFX95343
Zoro # G5747621
product price: $60.99
/pk 10, $6.10/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 12.75"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type End Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX95343
- Zoro # G5747621
- UPC # 078787953437
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12.75" |
Expanded Width | 3 1/2 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Outside Length | 13" |
Overall Width | 12 3/4 in |
Expanded Depth | 3 1/2 in |
Paper Size | Letter |
Description
Expandable File Pocket, Number of Pockets 1, Material 17 pt. Red Fiber, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 3 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 4-1/2 x 5-1/2" Embosssed Ivory Note Cards, with envelopes, Pk60 (8317)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25 (PFX1516COX)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX Pendaflex S36G 5 1/4 in Expansion File Pocket- Legal Size (S36G)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Redrope, 5-1/4" Expansion (PFX35364)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, PINK, 100PK (17634)
- Pendaflex File Folders