Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Manila, 3/4" Expansion, PK50
Mfr # PFXH10U13
Zoro # G5697657
product price: $51.19
/pk 50, $1.02/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 3/4 in
- Color Manila
- Material 11 pt. Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXH10U13
- Zoro # G5697657
- UPC # 078787117181
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size | Letter |
Paper Size | Letter |
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, 3/4 in Expanded Width, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 12/DZ, Black (QRT79553)
- QUARTET Bulletin Board Display Rail, 36 In (2005)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX42590)
- PENDAFLEX Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- PENDAFLEX Heavy-Duty Expanding File, 21 Sections, 1/3-Cut Tab, Legal Size, Redrope (R219AHD)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615315)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk100 (PFX152RED)
- PENDAFLEX Pendaflex 4210-1/3 Interior File Folders- 1/3 Cut- Top Tab- Letter- Manila 100/Box (843714)
- OXFORD EARTHWISE Two Pocket Portfolio, Natural, Pk25 (78542)
- Pendaflex File Folders