Shop All File Folders
Pendaflex
Expandable File Folder 8-1/2 x 11" Black, 13 Pocket, 4" Expansion
Mfr # PFX82011
Zoro # G5565147
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 13
- Width 13 in
- Expanded Width 4 in
- Color Black
- Index Tab Type A to Z; Customizable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX82011
- Zoro # G5565147
- UPC # 089612820114
- Country of Origin China
- Category File Folders
Dimensions
Width | 13 in |
Expanded Width | 4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Paper Size | Letter |
Overall Width | 13 in |
Expanded Depth | 4 in |
Description
Expandable File Pocket, Number of Pockets 13, Material Polypropylene, Sheet Size Letter, Color Black, Height 9 1/2 in, Width 13 in, Expanded Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- PENDAFLEX Expandable File Jacket 9" x 11-5/8", Assorted Colors, Pk10 (PFX50981)
- PENDAFLEX Hanging File Folders, Assorted, PK25 (PFX415215ASST2)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- PENDAFLEX Expanding Wallet 12 x 18", 3.5" Expansion, Brown (B1060E)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- Pendaflex File Folders