Shop All File Folders
Pendaflex
Expandable File Folder 10 x 12", A-Z, Bankers
Mfr # 01365
Zoro # G5023700
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.43"
- Color Red Fiber
- Index Tab Type A to Z; Jan to Dec
- Tab Type Top Tab
- Material Red Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # 01365
- Zoro # G5023700
- UPC # 078787013650
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10.43" |
Size | Letter |
Height | 10" |
Depth | 12" |
Details
Item | All Purpose Expanding File |
Color | Red Fiber |
Index Tab Type | A to Z; Jan to Dec |
Tab Type | Top Tab |
Material | Red Fiber |
Tab Cut | 2/5-Cut |
Tab Position | Assorted |
Features | Reinforced Gusset, Tear Resistant, Moisture Resistant, Elastic Closure, Preprinted |
Recycled Content | 0.3 |
Total Number of Pockets | 21 |
Assembly Required | No |
Environmental Certification | SFI |
Closure Type | Elastic Cord |
Overall Expansion | 2" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 21 |
File Tab Position | Left; Left of Center |
Description
File,10 In.X12 In.,A-Z,Bankers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON Horizontal Slots Desk Organizer (HURHASZ0151)
- ZORO SELECT Literature Mailers, 10" x 10" x 2", White, 50/Bundle (55VK51)
- ZORO SELECT Double Wall Boxes, 30" x 20" x 20", Kraft, 10/Bundle (22XM72)
- PARTNERS BRAND General-Purpose Poly Strapping Kit, 3,000', 1 Kit (PSKIT)
- ZORO SELECT Hanging Folder Insert Tabs, White, PK100 (PFX242)
- ZORO SELECT Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1257R)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Yellow, 50PK (54456)
- ZORO SELECT Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk100 (PFX75313)
- C-LINE PRODUCTS C-Line 48311 13-Pocket Ecological Expanding File Letter Smoke (48311)
- Pendaflex File Folders