Shop All File Folders
Pendaflex
Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion
Mfr # PFX11014
Zoro # G5839303
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 23
- Width 12-3/8"
- Expanded Width 1 1/2 in per Pocket
- Color Red
- Material Acrylic Coated Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX11014
- Zoro # G5839303
- UPC # 078787110144
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/8" |
Expanded Width | 1 1/2 in per Pocket |
Sheet Size | Letter |
Height | 9 1/2 in |
Outside Length | 12.38" |
File Size | Letter |
Document Size | Letter |
Overall Width | 10 3/4 in |
Expanded Depth | 1 1/2 in |
Paper Size | Letter |
Description
Expandable Desk File, Number of Pockets 23, Material Acrylic Coated Pressboard, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 1 1/2 in per Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- ALLIANCE RUBBER Rubberbands, 16, 1/4Lb, PK669 (20169)
- SAFCO Desk-Side Printer Stand, Black/Silver (1856BL)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- PENDAFLEX Wave Pocket Folder, Manila, Pk15 (PFX31870)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- PENDAFLEX File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- PENDAFLEX File, Pocket, Lgl, 3.5""Antimld Pk (PFX1526EAM)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk100 (PFXRK15313)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- Pendaflex File Folders