Shop All File Folders
This Product is Discontinued
Zoro Select
Expandable File Alpha (A-Z) 8-1/2 x 14", Red (Discontinued)
Mfr # PFXER19A
Zoro # G5682126
This Product is Discontinued
Key Features
- Number of Pockets 21
- Width 10-9/16"
- Color Red
- Material Paper
- Tab Cut 1/21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXER19A
- Zoro # G5682126
- UPC # 078787225398
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-9/16" |
Sheet Size | Legal |
Height | 10 in |
Depth | 2 7/8" |
Paper Size | Legal |
Overall Width | 15 in |
Details
Item | Expandable File Folder |
Number of Pockets | 21 |
Color | Red |
Material | Paper |
Tab Cut | 1/21 |
Tab Position | Assorted |
Features | Reinforced Gusset, Tear Resistant, Burst Resistance, Preprinted |
Product Type | Expandable File Folders |
Recycled Content | 1 |
Environmental Certification | SFI |
Total Number of Pockets | 21 |
Accessibility | Top Load |
Assembly Required | No |
Pocket Legend | A to Z |
Description
Expandable File Folder, Number of Pockets 21, Material Paper, Sheet Size Legal, Color Red, Height 10 in, Width Legal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.