Shop All File Folders
Pendaflex
Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion
Mfr # PFXK17AOX
Zoro # G5531452
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 21
- Width 12 in
- Expanded Width 7/8 in
- Color Brown
- Index Tab Type A to Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXK17AOX
- Zoro # G5531452
- UPC # 078787325289
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12 in |
Expanded Width | 7/8 in |
Size | Letter |
Sheet Size | Letter |
Height | 10 in |
File Size | Letter |
Paper Size | Letter |
Expanded Depth | 7/8 in |
Overall Width | 12 in |
Description
Expandable File Folder, Number of Pockets 21, Material Kraft, Sheet Size Letter, Color Brown, Height 10 in, Width 12 in, Expanded Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Salmon Pk (517-100)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK12 PK (2096149)
- FROGGY'S FOG 2oz. HELL - Scented Cologne Spray (SPR-2OZ-HELL)
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Black (7170907888)
- PENDAFLEX Employee/Personnel File Folder, Red (PFXSER1ER)
- PENDAFLEX File Folders 8-1/2" x 11", Blue, Pk25 (PFX9200T13)
- PENDAFLEX Pendaflex 81608 Hanging File Folders- 1/5 Tab- Letter- Red- 25/Box (81608)
- PENDAFLEX Expandable File (1-31), 8-1/2 x 11", Black/Blue (PFXDDF4OX)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- SMEAD Pressboard Guides Flat Metal (A-Z), Manila, PK25 (50176)
- Pendaflex File Folders