Shop All File Folders
Pendaflex
Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber
Mfr # PFXER17A
Zoro # G5795167
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 21
- Width 10-9/16"
- Color Red
- Index Tab Type A to Z
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # PFXER17A
- Zoro # G5795167
- UPC # 078787225299
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-9/16" |
Size | Letter |
Sheet Size | Letter |
Height | 10 in |
Depth | 2 7/8" |
File Size | Letter |
Overall Width | 12 in |
Paper Size | Letter |
Description
Expandable File Folder, Number of Pockets 21, Material Red Fiber, Sheet Size Letter, Color Red, Height 10 in, Width Letter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Self Adhesive Pocket, Poly, 6-1/4 x 4-9/16, Clear, PK100 (68164)
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- GREAT PAPERS Certificate Gold Foil Westminster, PK15 (963024)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX415315TEA)
- PENDAFLEX Expandable File Jacket, Manila, PK50 (PFX23200)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, White, Pk100 (PFX15213WHI)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Brown, Pk50 (PFXFK213)
- PENDAFLEX File Cabinet Pockets, 5.25" Expansion, Legal Size, Redrope, PK10 (FC1536P)
- PENDAFLEX File Expanding Pocket, 8 1/2"x14", PK10 (85363)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- Pendaflex File Folders