Shop All File Folders
Pendaflex
Expandable File Alpha (A-Z) 8-1/2 x 11" Midnight Blue, 1-1/2"
Mfr # PFX11015
Zoro # G5690431
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 23
- Width 11.1925"
- Expanded Width 1 1/2 in per Pocket
- Color Blue
- Material Acrylic Coated Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX11015
- Zoro # G5690431
- UPC # 078787110151
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.1925" |
Expanded Width | 1 1/2 in per Pocket |
Sheet Size | Letter |
Height | 13 1/8 in |
Depth | 1.50" |
Document Size | Letter |
Expanded Depth | 1 1/2 in |
Overall Width | 11 1/4 in |
Paper Size | Letter |
Description
Expandable Desk File, Number of Pockets 23, Material Acrylic Coated Pressboard, Sheet Size Letter, Color Blue, Height 13 1/8 in, Expanded Width 1 1/2 in per Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Blue Marker Pen, Ultra Fine Tip, 12 PK (PIL11004)
- MARSH Red 88fx Metal Paint Marker, PK12, Red Color Family, 12 PK (MK110RD)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK200 (TP3854200)
- AVERY Avery® Dark Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5469, 3/4" Round, Pack of 1008 (727825469)
- PENDAFLEX Portable File Box, Black (PFX41742)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk75 (PFX62710)
- PENDAFLEX Folder, Fastener, Manila Pk (PFX1453718PT)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX421013)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Assorted, PK25 (81663)
- SMEAD Hanging File Folder, Green, PK25 (64035)
- Pendaflex File Folders