Shop All File Folders
Pendaflex
Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion
Mfr # PFXDDF3OX
Zoro # G5657881
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 20
- Expanded Width 1 1/2 in per Pocket
- Color Blue
- Material Acrylic Coated Pressboard
- Sheet Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXDDF3OX
- Zoro # G5657881
- UPC # 078787111134
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 1 1/2 in per Pocket |
Sheet Size | Letter |
Height | 13 1/4 in |
Document Size | Letter |
Expanded Depth | 1 1/2 in |
Paper Size | Letter |
Overall Width | 10 1/2 in |
Details
Item | Expandable Desk File |
Number of Pockets | 20 |
Color | Blue |
Material | Acrylic Coated Pressboard |
Features | Moisture-Resistant |
Tab Position | Assorted |
Tab Color | White |
Divider Color | White |
Product Type | Expandable Desk File |
Preprinted Index Type | Alpha |
Cover/Frame Color | Dark Blue |
Cover/Frame Material | PressGuard® Acrylic-Coated Pressboard |
Divider/Tab Material | PressGuard® Acrylic-Coated Pressboard |
Indexed Sorter Type | Folio |
Number of Dividers | 20 |
Preprinted Index Range | A to Z |
Pocket Legend | A to Z |
Description
Expandable Desk File, Number of Pockets 20, Material Acrylic Coated Pressboard, Sheet Size Letter, Color Blue, Height 13 1/4 in, Expanded Width 1 1/2 in per Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, True P, PK120 (28877)
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- CYNAMED Trauma Medical Shears, 7.25" Titanium (CYZR-0055)
- PENDAFLEX Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- PENDAFLEX Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- PENDAFLEX Pendaflex RK153-1/3 Two-Ply- Dark Kraft File Folders- 1/3 Cut- Top Tab- Legal- Brown- 100/Box (RK153-1/3)
- Pendaflex File Folders