Shop All File Folders
Pendaflex
Expandable File A-Z 8-1/2 x 11", Brown
Mfr # R117ALHD
Zoro # G5023560
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 21
- Width 12"
- Color Redrope
- Index Tab Type A to Z
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # R117ALHD
- Zoro # G5023560
- UPC # 078973703174
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Height | 10" |
Paper Size | Letter |
Overall Width | 12 in |
Details
Item | Expandable File Folder |
Number of Pockets | 21 |
Color | Redrope |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | 80-pt Redrope |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Features | Reinforced Top and Bottom |
Closure Type | Elastic Cord |
File Tab Position | Left; Right |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 21 |
Closure Style | Elastic Cord |
Pocket Legend | A to Z |
Product Type | Expandable File Folders |
Description
Expandable File Folder, Number of Pockets 21, Material 80 pt. Redrope, Color Red, Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- FROGGY'S FOG 2 oz. COTTON CANDY - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-COTT)
- KANTEK Desktop Rotating Organizer (ORG490)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Green, 100/Case (G26054W)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81622)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Natural, Pk100 (PFX04342)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK212)
- PENDAFLEX Employee/Personnel File Folder, Red (PFXSER1ER)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- PENDAFLEX Poly Laminate Reinforced Hanging Folders- Legal Size - Green (615315)
- SMEAD Fastener Folder, 1/3 Assorted, Letter, 50/BX, Manila PK (SMD14555)
- Pendaflex File Folders