Zoro Select

Expandable File 8-1/2 x 11" Black, 13 Pocket, 12" Expansion (Discontinued)


This Product is Discontinued
Shop for all File Folders

Key Features

  • Number of Pockets 13
  • Width 13 1/4 in
  • Expanded Width 12 in
  • Color Black
  • Index Tab Type Color-Coded A to Z
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 13 1/4 in
Expanded Width 12 in
Size Letter
Sheet Size Letter
Height 9 3/4 in
File Size Letter
Overall Width 13 1/4 in
Paper Size Letter
Expanded Depth 12 in

Description

Expandable File Folder, Number of Pockets 13, Material Polypropylene, Sheet Size Letter, Color Black, Height 9 3/4 in, Width 13 1/4 in, Expanded Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products