Shop All File Folders
Pendaflex Essentials
Hanging File Folders 8-1/2 x 11", Assorted Colors, Pk24
Mfr # 16157
Zoro # G5888517
product price: $34.99
/pk 24, $1.46/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.62"
- Color Blue, Red, Yellow
- Size Letter
- Tab Cut 1/3, 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex Essentials
- MFR # 16157
- Zoro # G5888517
- UPC # 074319161578
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9.62" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Filing Kit |
Color | Blue, Red, Yellow |
Tab Cut | 1/3, 1/5 |
Includes | (12) 1/5 Cut Hanging File Folder; (12) 1/3 Cut Interior File Folder; Tabs and Inserts |
Features | 1/5-Cut Exterior Hanging-Folder Tabs & 1/3-Cut Interior File-Folder Tabs |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Folder Color Assortment | Blue; Red; Yellow |
File Tab Position | Assorted |
Folder Color | Assorted |
File Tab Cut | 1/3-Cut; 1/5-Cut |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
Description
Combo HangingFileFolders,1/3Tab,Ltr,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 30" x 250', Kraft, 1 Roll (SF30)
- ZORO SELECT Heavy-Duty Boxes, 8" x 8" x 8", Kraft, 25/Bundle (22XL96)
- J.R. MOON PENCIL CO Try Rex Pencil, Regular With Eraser, PK144 (B46)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- ACCO 2-Piece Steel Fastener, 3" Capacity, Pk50 (A7070723F)
- SMEAD Smead® 1-31 Open Accordion Expanding File, 31 Pockets, Letter, Leather-Like Redrope (70467)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Brown, PK10, Size: Legal (74681)
- AVERY DENNISON Numerical Index Tab-21, 8-1/2 x 11", White, PK25 (01021)
- SMEAD Pocket Folder, 3.5", Assorted, PK4 (73500)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- Pendaflex Essentials File Folders