Shop All File Folders
Pendaflex
Employee/Personnel File Folder, Red
Mfr # PFXSER1ER
Zoro # G5720836
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-1/4"
- Expanded Width 2 in
- Material Pressboard
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXSER1ER
- Zoro # G5720836
- UPC # 078787012424
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-1/4" |
Expanded Width | 2 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 3" |
Outside Length | 12 1/2" |
File Size | Letter |
Folder Size | Letter |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Expanded Depth | 2 in |
Description
File Jacket, Expanded Width 2 in, Material Pressboard, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART ENVELOPE REPORT CARD 6X9 IN BOX OF 100 PK (085059)
- VELAB Hanging Scale 100 kg/200lb 0.05kg/0.1lb (VE-HSS100)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- PENDAFLEX Employee/Personnel File Folder, Green (PFXSER1GR)
- PENDAFLEX Teacher's Hanging File Folder Combo Kit, Letter, 25 1/5-Cut Hanging Folder, 50 1/3-Cut File Folder (99199)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X2)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX84370)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- SMEAD Smead® Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box (10434)
- Pendaflex File Folders