Shop All File Folders
Pendaflex Earthwise
Pressboard Folders, 1/3 Cut, Letter, PK25
Mfr # 61542
Zoro # G7189150
product price: $82.19
/pk 25, $3.29/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-1/4"
- Expanded Width 2"
- Color Light Blue
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex Earthwise
- MFR # 61542
- Zoro # G7189150
- UPC # 078973615422
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 3" |
Outside Length | 12 3/16" |
File Size | Letter |
Folder Size | Letter |
Description
Pressboard Folders,1/3 Cut,Letter,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- GLOBAL INDUSTRIAL Magnetic Dry Erase White Board - Steel Surface - Aluminum Frame - 36 x 24 (B880023)
- SAMSILL D-Ring View Binders, 3 Rings, 2in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46469)
- ROYAL TONER Refurbished Compatible Toner For Brother TN439M, Magenta, 9K VL (TN-439M)
- PENDAFLEX EARTHWISE Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (35117)
- ZORO SELECT Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- BUSINESS SOURCE File Folders- 11 Pt.- .33 Cut Asst Tab- Letter- Manila (BSN17525)
- SMEAD Folder, Gray/Green, PK25 (19981)
- SMEAD File Folder End Tab 8-1/2 x 11", Manila, Pk50 (34220)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY PURPLE PACK OF 24 PK (1540640)
- SMEAD Folder, File, Hang, Ltr, 1/5, Aq Pk (SMD64058)
- Pendaflex Earthwise File Folders