Shop All File Folders
Pendaflex
Desktop Hanging File 13"x10"x11", Plastic, Black
Mfr # 43013
Zoro # G5888465
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Color Black
- Material Plastic
- Size 11" H x 12-3/4" W x 10" D
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 43013
- Zoro # G5888465
- UPC # 078787430136
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-3/4" |
Size | 11" H x 12-3/4" W x 10" D |
Height | 11" |
Depth | 10" |
Media Size Supported | Letter |
For File Size | Letter |
Details
Item | Desktop File |
Color | Black |
Material | Plastic |
Type | Blank (Tab) |
Includes | (4) Hanging Folders with Clear Tabs and Inserts to Put You on the Path to Organization |
Features | Durable, Comfortable Handle |
Case Style | Bin |
Assembly Required | No |
Hanging File Folder Rack Type | Desktop Rack |
Number of Sections | 1 |
Description
Desktop Hanging File,Plastic,13 In.x10 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 801HM High Yield Magenta Toner Cartridge 3K YLD (80C1HM0)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- THE PACKAGING WHOLESALERS Foam Insulated Shipping Kit, 13-3/4"L x 11-3/4"W x 11-7/8"H, White (238C)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX22000)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk100 (PFX152RED)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- PENDAFLEX Expandable File Folder 9-1/16 x 13-1/2" 7 Pocket, 3-1/2" Expansion (PFX01158)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48 (74866)
- Pendaflex File Folders