Shop All File Folders
This Product is Discontinued
Pendaflex
Colored Poly Folders, Buil, 2in1, PK10 (Discontinued)
Mfr # 99917EE
Zoro # G9739565
This Product is Discontinued
Key Features
- Color Assorted
- Material Polypropylene
- Size Letter
- Tab Cut 1/3-Cut
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 99917EE
- Zoro # G9739565
- Country of Origin China
- Category File Folders
Dimensions
Size | Letter |
Folder Size Type | Letter |
Details
Item | Hanging File Folders |
Color | Assorted |
Material | Polypropylene |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Includes | (10) Self-Adhesive Tab Labels |
Weight | 1.37 lbs |
Folder Color | Assorted |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
Folder Color Assortment | (4) Blue; (3) Red; (3) Yellow |
Compartments per Folder | 1 |
Folder Material | Polypropylene |
Description
Colored Poly Folders,Buil,2in1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.