Shop All File Folders
Pendaflex
Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25
Mfr # PFX4152X4
Zoro # G5685285
product price: $47.95
/pk 25, $1.92/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 4"
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX4152X4
- Zoro # G5685285
- UPC # 078787474178
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 4" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Expanded Depth | 4 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97015)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- BRADY Number Label, 6, 5in.Hx1-3/4in.W, Vinyl (1560-6)
- MSSC Blades Set for 922, PK3 (RP922003)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFX15213LAV)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25 (PFX1516COX)
- PENDAFLEX Heavy-Duty File Pockets, 5.25" Expansion, Letter Size, Redrope, PK10 PK (C1534GHD)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- PENDAFLEX Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Pink, Pk100 (PFX15213PIN)
- SMEAD Smead® 7" Accordion Expansion File TUFF Pockets, Straight Tab, Letter, Redrope, 5/Box (73795)
- Pendaflex File Folders