Zoro Select

Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25


product price: $39.55
/pk 25, $1.58/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 11 in
  • Expanded Width 3"
  • Color Green
  • Material 11 Pt. Stock
  • Sheet Size 8 1/2" Width x 11" Length
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11 in
Expanded Width 3"
Sheet Size 8 1/2" Width x 11" Length
Height 8 1/2 in
File Size Letter
Folder Size Type Letter
Paper Size Letter
Overall Width 11 in
Expanded Depth 3 in

Description

Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Inserts, Tabs, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.