Shop All File Folders
Pendaflex
Box Hanging File Folders 8-1/2" x 11", Red, Pk5
Mfr # PFX45422
Zoro # G5553353
product price: $68.59
/pk 5, $13.72/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Brown
- Material 14 Pt. Redrope
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX45422
- Zoro # G5553353
- UPC # 078787454224
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3 1/2 in |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Brown, Includes Inserts, Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Book Rings, 1" Diameter, 100/BX, Silver PK (OIC99701)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case (EP2236160BX)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 6.1 mil, PK48 (RG316.3G)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Copper (5593C-CG-10)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 14" Redrope, 7/8" Expansion (PFXK19AOX)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Lavender, Pk100 (PFX15213LAV)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Brown, Pk100 (PFXRK152)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- PENDAFLEX Pendaflex 242 Blank Inserts for Hanging File Folders- 1/5 Tab- 2 in- White- 100/Pack (242)
- SMEAD Folder, Hanging, Lgl, 1/3 Pk (SMD64135)
- Pendaflex File Folders