Shop All Walking Aids Accessories
This Product is Discontinued
Penco
Walker Balls, Red (Discontinued)
Mfr # 4000-05
Zoro # G2819848
This Product is Discontinued
Key Features
- For Use With Mfr. No. 4000-05
- Height 2 1/2 in
- Width 2 1/2 in
- Depth 2 1/2 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penco
- MFR # 4000-05
- Zoro # G2819848
- Country of Origin China
- Category Walking Aids Accessories
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Details
Item | Walker Balls |
For Use With | Mfr. No. 4000-05 |
Color | Red |
Industry Type | Healthcare |
Material | Rubber and Felt |
Accessory Type | Walker Balls |
Description
Walker Balls, Rubber and Felt, Color Red, Height 2 1/2 in, Width 2 1/2 in, Depth 2 1/2 in, For Use With Mfr. No. 4000-05
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.