Shop All Computer Mice
Penclic
Penclic B2-2050 5-Button Bluetooth Mouse - White
Mfr # B2-2050
Zoro # G604172230
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penclic
- MFR # B2-2050
- Zoro # G604172230
- Country of Origin China
- Category Computer Mice
Description
Features
- The supported platforms for Penclic MouseTM are all operating systems that support HID 1.1
- These include Windows XP or later, Mac OSX version 10.1 or later and most Linux/BSD flavors.
- No extra software/driver installation is needed
- Bluetooth connection (not supported by standard iOS)
- Operates on almost any surface without any pad or tablet
- Implements a 5-button and scroll wheel
- The left click, right click and middle click are on the pen shaft’s right side
- On the pen shaft’s left side the backward click and forward click for surfing are positioned
- AAA 1.2V NiMH Recharging battery (Everyday use last approximately 1 months before charging is needed)
- LR 03/AAA/1.5V Alkaline rechargeable battery can be used.
- Energy saving mode starts after 10 minutes, press a button to start
- Wireless reach, minimum 5 metres
- Resolution: 1200 dpi
- Power Supply: 1.2V AAA
- Connectivity Range: 16.4 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Startech Thermal Paste, 5PK (SILV5-THERMAL-PASTE)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- BATTERY CLERK AJC® Light L1 6V 5Ah Emergency Light Battery (LIGHT-L1)
- ILC Replacement for Enersys 0809-0012 Battery (0809-0012 BATTERY ENERSYS)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right Hand, Blue (99770)
- SANOXY Gaming Mouse 4 Button USB Wired LED Breathing Fire Button 1600 DPI Laptop PC WHITE (SANOXY-193154936298-WE)
- ADESSO Antimicrobial Wireless Mouse, IMOUSEA10 (IMOUSEA10)
- ADESSO PUBLISHING Adesso Multi-Color Usb Led Backlight, 6-Button Gaming Mouse (IMOUSEX1)
- STEELSERIES Steelseries 63826 QcK Prism Cloth RGB Gaming Mouse Pad - 35.4 x 11.8 in. (63826)
- KENSINGTON Wired USB Mouse for Life (K74531WW)
- ILC Replacement for Adesso Imouset40 (IMOUSET40 ADESSO)
- Penclic Computer Mice