Penclic 2059-US KB3 Mini Keyboard Bluetooth; Wired - Pink
Mfr # 2059-US
Zoro # G503777703
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
With KB3-series keyboards in fashion colors you get the perfect combination of health and aesthetics. They're designed to be compatible with all your devices in any work situation. Connected by Bluetooth, the KB3 can be used with computers, tablets and smartphones. The KB3 has rounded low profile keys which are quiet, tactile and easy to trigger, making for a fast, effective and above all an ergo-friendly position. The KB3 uses the tenkeyless design which reduces the keyboard's footprint by placing it in a closer and more comfortable working position wherever you work. We need less straining, less bending and less pain, and now we do it with more style!
Features- Product Type - Mini Keyboard
- Color - Pink
- Supported platforms of Penclic Mini Keyboard KB3 - Windows XP and newer, Android, iOS/OSX
- No driver needed.
- Bluetooth version 3.0
- Connects to two separate devices simultaneously via Bluetooth
- USB HID 1.1 compatible.
- Battery capacity - 250mAh
- Battery type - Lithium-polymer battery
- Battery voltage - 3.1V - 4.2V
- Sleep energy saving mode activates after 30 minutes, press any button to reconnect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Arizer 2s1p/18650b Battery (2S1P/18650B)
- TRIPP LITE High Speed HDMI Flat Cable, Ultra HD 4K, Digital Video with Audio MM, 6 ft, Black (P568-006-FL)
- SEAGATE Skyhawk - Hard Drive - 8 Tb - Sata 6Gb/S (ST8000VX010)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- PENCLIC Penclic MK1 Professional Typist Mechanical Keyboard (MK1)
- UPGRADE Waterproof Touchpad Keyboard (UP3534720)
- NEXTGEN 3.0 Bluetooth Wireless Keyboard with Detachable Stand Support Tablet & Phones (NE524947)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- ADESSO SlimTouch Mini Black USB, AKB410UB (AKB-410UB)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 18 in. (61105)
- MAN & MACHINE Reallycool Touch Low Profile M, RCTLP/MAG/BKL/W5 (RCTLP/MAG/BKL/W5)
- Penclic Keyboards