Shop All Water Gauges
Penberthy
Glass Rod Kit, Red Line, 5/8In Dia, 20In L
Mfr # 1LG-20R
Zoro # G4298061
original price:
$71.99
18% off
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Penberthy
- MFR # 1LG-20R
- Zoro # G4298061
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 18 in |
Center to Center Length | 20 in |
Gauge Glass Diameter | 5/8 in |
Gauge Glass Length | 18 in |
Details
Item | Red Line Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Standards | ASME |
Includes | (4) Rods; Glass Tube |
Rod Material | Bronze |
Glass Style | Red Line Glass |
Glass Tube Material | Borosilicate |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Media Temperature - Maximum | 300 Degrees F |
Operating Pressure - Maximum | 400 psi |
Description
Red Line Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 18 in, Center to Center Length 20 in, Glass Tube Material Borosilicate, Glass Style Red Line Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Digital Psychrometer, -40 to 122F Range (597C1)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208R)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long (3320)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 12In L (1LG-12)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 38In L (1LG-38R)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 38In L (LG-38R)
- PENBERTHY Gagecock, SS, 5/8 In.OD Glass, PR (N7ASS)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2035000)
- Penberthy Water Gauges