Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 5/8In Dia, 8In L
Mfr # 1LG-8
Zoro # G3998976
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penberthy
- MFR # 1LG-8
- Zoro # G3998976
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 6 in |
Center to Center Length | 8 in |
Gauge Glass Diameter | 5/8 in |
Gauge Glass Length | 6 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Rod Material | Bronze |
Media Temperature - Maximum | 300 Degrees F |
Glass Style | Plain Glass |
Operating Pressure - Maximum | 400 psi |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Glass Tube Material | Borosilicate |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 6 in, Center to Center Length 8 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 2-1/2" x 4000 PSI, 1/4" NPT Inlet (A4000)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- CRAFTSMAN Automotive 600-Volt Digital Multimeter (CMMT14171)
- FLUKE Green Banana Plug, PK10 (1325-5)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 16In L (1LG-16)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 24In L (1LG-24R)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 26In L (1LG-26R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 12In L (1LG-12)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 30In L (1LG-30R)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2020400)
- Penberthy Water Gauges