Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 5/8In Dia, 36In L
Mfr # 1LG-36
Zoro # G3899007
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Penberthy
- MFR # 1LG-36
- Zoro # G3899007
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 34 in |
Center to Center Length | 36 in |
Gauge Glass Diameter | 5/8 in |
Gauge Glass Length | 34 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Glass Style | Plain Glass |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Operating Pressure - Maximum | 400 psi |
Glass Tube Material | Borosilicate |
Media Temperature - Maximum | 300 Degrees F |
Rod Material | Bronze |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 34 in, Center to Center Length 36 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- PIC GAUGES Gauge, 2.5"0/4000psi, 1/4"LM, Brass, No Oil (501D-UNO-254Q)
- PENBERTHY Gagecock, Bronze, 5/8 In.OD Glass, PR (N7AB)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 8In L (1LG-8R)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 10In L (LG-10R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 48In L (1LG-48)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 13In L (1LG-13R)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 36In L (LG-36)
- APOLLO VALVES Water Gauge, Standard, 3/8 In, MNPT, Bronze (2010100)
- Penberthy Water Gauges